Please login to your online account to display your discounted pricing

Edvotek™ HexaGel™ Electrophoresis E-Z Align Trays


Feature gel casting trays

Manufacturer: fisher science education  686

 View more versions of this product

Catalog No. S05686

  • / Each
 

Description & Specifications

Specifications

Includes E-Z Align™ gel casting tray and rubber end caps
Product Type E-Z Align™ tray
For Use With (Equipment) HexaGel™ electrophoresis system
Length (English) 3.9 in.
Length (Metric) 10cm
Width (Metric) 7cm
Width (English) 2.7 in.
Dimensions (L x W) 3.9 x 2.7 in. (10 x 7cm)