Please login to your online account to display your discounted pricing

EcoLine™ Compound Microscopes


Designed for university and laboratory use.

Manufacturer: fisher scientific  DELM

 View more versions of this product

Catalog No. S04754

  • / Each
 

Description & Specifications

Specifications

Warranty 3 Years
Axis Type Coaxial coarse and fine
Condenser Type 1.25 N.A. Abbe
Diaphragm Iris
Design Type Mechanical
Grade University
Magnification Power 40x,100x, 400x, 1000x DIN
Objective Types 40x, 100x, 400x, 1000x DIN
Eyepiece 10X, 18mm widefield
For Use With (Application) University and laboratory use
Head Style Monocular
Lighting Type 3.4V, 0.06w LED
Includes Molded Styrofoam container with instruction brochure and Vinyl dustcover
Voltage 110/220V