missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisher Science Education™ EcoLine™ Compound Microscopes

Designed for university and laboratory use.

$1,171.63 - $1,171.63

Specifications

Axis Type Coaxial coarse and fine
Condenser Type 1.25 N.A. Abbe
Design Type Mechanical
Diaphragm Iris
Magnification Power 40x,100x, 400x, 1000x DIN
View More Specs

Products 1
Catalog Number Mfr. No. Head Style Price Quantity  
Catalog Number Mfr. No. Head Style Price Quantity  
S04754 View Documents Fisher Science Education™
DELM
Monocular Each for $1,171.63
 
Description

Description

  • Monocular and binocular options available
  • Supplied with standard achromatic lenses which deliver excellent clarity and normal flatness of field
  • Widefield 10X/18mm eyepieces, pointer standard in one eyepiece, accepts optional eyepiece reticle
  • 30deg. viewing head rotates 360deg. for easy sharing by more than one student
  • DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) color-coded objectives
  • Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives
  • Mounted in reverse position to facilitate ease in changing slides

  • Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated
  • Stage with built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls
  • 1.25 N.A. Abbe condenser has rack, pinion focusing, iris diaphragm and swing-out frosted filter holder
  • Frame: Rugged cast aluminum, gray enamel finish, 140 x 210mm
  • Frame height: 350mm
  • Stage: 115 x 125mm
  • 4.5V DC auto switch power adapter (110 to 220V)
  • 3.4V, 0.06w LED

Model D-ELB has LED with variable rheostat control.

Warranty

3 year limited warranty, excluding bulb, power adapter, electrical, specimen holder and accessories

Specifications

Specifications

Coaxial coarse and fine
Mechanical
40x,100x, 400x, 1000x DIN
10X, 18mm widefield
University
3.4V, 0.06w LED
3 Years
1.25 N.A. Abbe
Iris
40x, 100x, 400x, 1000x DIN
University and laboratory use
Molded Styrofoam container with instruction brochure and Vinyl dustcover
110/220V