missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Easypet™ 3 Pipette Controller Starter Bundle PROMO
The Easypet™ 3 Pipette Controller Starter Kit provides everything needed to simplify serial dispensing and resuspending bacterial or cell pellets. Bundled with 25 mL SnapTec™ or screw-cap conical, stands, and rotor adapters
$1379.96 - $1379.96
Specifications
| Battery Type | Lithium polymer, Capacity: 1,100 mAh/3.7 V |
|---|---|
| Number of Channels | 1 |
| Volume (Metric) | 0.1 to 100 mL |
| Weight (Metric) | 160 g |
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
|
12654105PM1
|
Eppendorf™
2231001162 |
800 x Tubes with Snap Cap |
Each for $1,379.96
|
|
|||||
|
12654105PM2
|
Eppendorf™
2231001163 |
800 x Tubes with Screw Cap |
Each for $1,379.96
|
|
|||||
Description
Eppendorf Easypet™ 3 Pipette Controller and 25 mL Tube Starter Bundle (Option 1) Includes:
- Easypet 3 incl. power supply, wallholder, removable shelf rack and 2 membrane filters 0.45 μm (non sterile)
- 800 x Eppendorf Conical Tubes 25 mL with snap cap, Eppendorf Quality
- 4 Single Tube Stands
- 6 adapters for rotors with bore for 50 mL conical tube
Eppendorf Easypet™ 3 Pipette Controller and 25 mL Tube Starter Bundle (Option 2) Includes:
- Easypet 3 incl. power supply, wallholder, removable shelf rack and 2 membrane filters 0.45 μm (non sterile)
- 800 x Eppendorf Conical Tubes 25 mL with screw cap, Eppendorf Quality
- 4 Single Tube Stands
- 6 adapters for rotors with bore for 50 mL conical tube
Eppendorf Easypet™ 3 Pipette Controller Features:
- Intuitive and convenient speed adjustment simply done with the tips of your fingers
- Lightweight, well-balanced and ergonomic design that allows for fatigue-free pipetting
- Vibrant backlit LEDs provide optical feedback of the remaining battery life
- Lithium polymer rechargeable battery offers long cordless runtime
- Smooth setting of pump speed
- Operation while recharging is possible
- Autoclavable pipette adapter for sterile applications
- Quick release of aspirating cone for easy exchange of membrane filters
Specifications
| Lithium polymer, Capacity: 1,100 mAh/3.7 V | |
| 1 | |
| 0.1 to 100 mL | |
| 160 g |