Please login to your online account to display your discounted pricing

Thermo Scientific™ EASY-Spray™ C18 LC Columns


Optimize nanoflow LC/MS for proteomics applications with Thermo Scientific™ EASY-Spray™ C18 LC Columns.

Manufacturer: thermo scientific™  ES801

 View more versions of this product

 Disclaimers

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Catalog No. 03-052-572

  • / Each
 

Description & Specifications

Specifications

Column Type Reversed Phase
Type Analytical Column, EASY-Spray
Carbon Load 15%
USP Type L1
Endcapped Yes
Max. Pressure 800bar
Packing Material Spherical, fully porous ultrapure silica
Particle Size 2µm
Temperature 60°C
Pore Size 100Å
pH 2 to 8
Stationary Phase C18
Surface Area 450m²/g
Length (Metric) 150mm
Column Format Analytical Column, EASY-Spray
Diameter (Metric) 50µm

Ensure robust and reproducible nanoflow LC/MS with Thermo Scientific™ EASY-Spray™ C18 LC Columns. Integrated column/emitter design eliminates dead volumes and is temperature-controlled for maximum reliability and performance. Rigorously tested to ensure excellent reproducibility, these columns are compatible for use up to 1200 bar.