Please login to your online account to display your discounted pricing

H-B™ Instrument Easy-Read™ General Purpose Liquid-In-Glass Thermometers


Easy-to-read partial immersion thermometers.

Manufacturer: fisher science education  B603000200

 View more versions of this product

Catalog No. S95779

  • / Each
  • / Case of 25 Each
 

Description & Specifications

Specifications

Accuracy ±1°F, ±2°F below 32°F and above 158°F
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Partial
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 7.9 in.
Length (Metric) Overall 200mm
Material Yellow Back Glass
Subdivision 2°F
Temperature Range (English) 20° to 230°F
Temperature Range (Metric) Not Applicable
Thermometer Fill Enviro-Safe™
Certifications/Compliance Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Immersion Length 50mm (2 in.)
Accuracy 1, 2 Below 32° and above 158°F

  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.