missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Easy-Read™ General Purpose Liquid-In-Glass Thermometers: Partial Immersion

Easy-to-read partial immersion thermometers.

Manufacturer:  H-B Instrument™ B603020100

 View more versions of this product

Catalog No. S95794




Description

Description

  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Specifications

2°F
500°F
Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
76mm
Multilanguage instructions, statement of accuracy
350mm
Enviro-Safe™ Liquid
20° to 500°F
20°F
Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Partial Immersion
14 in.
Glass
±2°F, ±3°F above 230°F, ±4°F above 392°F
Documents