Please login to your online account to display your discounted pricing

EarthBox™ Replant Kit


All it takes to keep EarthBox going.

Manufacturer: fisher scientific  EDU-REPLANT-CP12

 View more versions of this product

Catalog No. S93907

  • / Each
 

Description & Specifications

Specifications

Weight (Metric) 2.05kg
Depth (English) 12 in.
Depth (Metric) 30.48cm
Height (English) 12 in.
Height (Metric) 30.48cm
Includes Bag of fertilizer, bag of dolomite, two fitted mulch covers
Weight (English) 4.53 lb.
Width (English) 12 in.
Width (Metric) 30.48cm
For Use With (Application) Facilitates the use of the sustainable Earthbox™ year after year
Product Type Regular Replant Kit