missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EarthBox™ Ready-to-Grow Garden Kit

Everything needed to grow in or outside a classroom — just add seeds.

$76.95 - $96.08

Specifications

Color Green
Depth (English) 11 in.
Depth (Metric) 27.94cm
For Use With (Application) Growing a garden in or outside a classroom
Height (English) 14 in.
View More Specs

Includes:
  • EarthBox
  • Aeration screen
  • Water fill tube
  • Two fitted mulch covers
  • Bag of fertilizer
  • Bag of dolomite
  • Bag of potting mix
  • Four casters

Requires: Seeds or seedlings, proper lighting and water



Products ${productFamilyLength}
Catalog Number Mfr. No. Product Type Price Quantity  
Catalog Number Mfr. No. Product Type Price Quantity  
S93901 Fisher Scientific
EDU-ORTG-GRN-PALL9
Earthbox™ Ready-To-Grow Organic Garden Kit Each for $96.08
S93903 Fisher Scientific
EDU-RTG-GRN-PALL9
Earthbox™ Ready-To-Grow Regular Garden Kit Each for $76.95
Specifications

Description

This portable, easy-to-use scientifically engineered garden system requires no weeding, hoeing or digging. Advances the study of the science behind plants, water, soil, light and nutrition while promoting food security, conservation and the sustainability of nonrenewable resources.

Description & Specifications

Specifications

Green
27.94cm
14 in.
Earthbox™, aeration screen, water fill tube, 2 fitted mulch covers, 4 casters, bag of fertilizer, bag of dolomite, bag of potting mix
73.66cm
11 in.
Growing a garden in or outside a classroom
35.56cm
29 in.
Seeds or seedlings, proper lighting and water