Please login to your online account to display your discounted pricing

Eagle™ Stainless-Steel Safety Cans


The Eagle Stainless-Steel Safety Can is ideal for storage of high-purity liquids and flammables that do not corrode metal

Manufacturer: eagle™  EGL1327

 View more versions of this product

Catalog No. 04-664-25

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) For intermediate storage of flammable liquid wastes
Diameter (English) Inner 15.87 in.
Capacity (English) 5 gal.
Width (Metric) 285mm
Weight (Metric) 4kg
Width (English) 11.25 in.
Certifications/Compliance FM, OSHA
Diameter (Metric) Inner 403mm
Capacity 5 gal., 19L
Material Stainless Steel
Includes Stainless ECO faucet, Neoprene gasket, mesh flame arrester, guard cap, welded seam, safe handle
Color Stainless Steel
Seam Type Electric seam weld
Weight (English) 9 lb.
Product Type Round safety can with neoprene gasket
Capacity (Metric) 19L