Please login to your online account to display your discounted pricing

Eagle™ Stainless-Steel Safety Cans


The Eagle Stainless-Steel Safety Can is ideal for storage of high-purity liquids and flammables that do not corrode metal

Manufacturer: eagle™  EGL1313

 View more versions of this product

Catalog No. 04-664-7

  • / Each
 

Description & Specifications

Specifications

Includes Mesh flame arrester, guard cap, PTFE resin gasket, electrically-welded seam
Material Stainless Steel
Capacity (Metric) 9.5L
Width (Metric) 285mm
Seam Type Electric seam weld
Weight (English) 8 lb.
Capacity 2.5 gal., 9.5L
Certifications/Compliance FM
Capacity (English) 2.5 gal.
Color Stainless Steel
Product Type Round safety can
For Use With (Application) For intermediate storage of flammable liquid wastes
Weight (Metric) 3.6kg
Height (English) 9.62 in.
Height (Metric) 243mm
Width (English) 11.25 in.