missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Nonmetallic Disposable Safety Cans

High-density polyethylene safety cans help reduce danger of explosion from ignition of flammable liquid vapors

$374.55 - $413.65

Specifications

Certifications/Compliance FM
Diameter (English) Opening 4 in.
Diameter (English) Outer 12.5 in.
Diameter (Metric) Opening 10cm
Diameter (Metric) Outer 31.7cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Height (Metric) Capacity (Metric) Color Price Quantity  
Catalog Number Mfr. No. Height (Metric) Capacity (Metric) Color Price Quantity  
17-987-404B Eagle Mfg Co
EGL1519
36.8cm 11.4L Red Each for $381.74
17-987-404D Eagle Mfg Co
EGL1525
46.9cm 19L Red Each for $413.65
17-987-404A Eagle Mfg Co
EGL1517
36.8cm 11.4L White Each for $374.55
17-987-404C Eagle Mfg Co
EGL1523
46.9cm 19L White Each for $413.65
Specifications

Description

Cans are rust-, corrosion-, and impact-resistant. All metal fittings and flame arresters are stainless steel. Use red cans for flammables; white cans for acids and corrosives.

  • For temporary storage of liquid waste
  • Disposable
  • Spout cap covers 4 in. wide (10.2cm) mouth; opens to 80° angle and can be locked open for easy filling
  • Cap assembly opens automatically to vent internal vapor pressure
  • Available in red or white

Certifications

FM approved.

Compliance

Meet OSHA requirements.

Description & Specifications

Specifications

FM
12.5 in.
31.7cm
Disposal Can
Stainless Steel fittings, spout cap cover and flame arrestor
4 in.
10cm
Polyethylene
For aggressive chemicals
Rust, corrosion