Please login to your online account to display your discounted pricing

Eagle™ Galvanized-Steel Safety Cans


For safe storage and handling of gasoline and other flammable liquids

Manufacturer: eagle mfg co  EGLUI10S

 View more versions of this product

Catalog No. 04-664A

  • / Each
 

Description & Specifications

Specifications

Capacity 1 gal., 3.8L
Certifications/Compliance FM, UL, ULC, OSHA 29 CFR 1910.106, NFPA 30
Color Red
Height (English) 10 in.
Height (Metric) 203mm
Capacity (English) 1 gal.
Capacity (Metric) 3.8L
Material Nonterneplate steel
Product Type Safety Can