missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eagle™ Floor Model Corrosives Cabinet, One-Door Model

Store corrosives, up to 24 gallons, with an Eagle Corrosives Cabinet. This models sits securely on the floor and features one door for ease of use.

Manufacturer:  Eagle™ CRA1923

 View more versions of this product

Catalog No. 19-120-716


Alert:

Not recommended for use with sulfuric, nitric, or hydrochloric acid.


Description

Description

  • Suitable for storage of flammable and nonflammable acids and corrosive liquids
  • Rugged 18-gauge steel cabinets coated with tough blue epoxy powder on interior and exterior surfaces, including shelves, for extra protection against corrosive acids and caustics
  • Coated surfaces are superior to epoxy- or enamel-painted surfaces in case of spill or splash
  • Doors clearly labeled “CAUTION—CORROSIVES”
  • High-density polyethylene trays for shelves and bottom with drip edge contains liquid spills; removable for easy cleaning

Certifications

FM approved except models 17-120-2933, 19-120-714, and 19-120-715.

Compliance

Meet NFPA Code 30 and OSHA requirements.

Specifications

Specifications

91L (24 gal.)
15 in.
38cm
Manual-close
62 in.
157.48cm
1
Epoxy
210 lb.
20 in.
50.8cm
18 in.
Steel
FM, NFPA, OSHA
45.7cm
15 x 20 x 62 in. (38 x 50.8 x 157.48cm)
Flammables
165.1cm
HDPE shelves and bottom trays with drip edge
3
Storage Cabinet
95.2kg
58.4cm
Blue
65 in.
23 in.
Documents