Please login to your online account to display your discounted pricing

Fisherbrand™ Vinyl Chairs


Desk height

Manufacturer: fisher science education  91-121

 View more versions of this product

Catalog No. S68902

  • / Each
 

Description & Specifications

Specifications

Foot Type Stationary Glides
Frame Type Nylon-Reinforced Fiberglass
Adjustable (Height) 17 to 22 in.
Seating Height Desk Height
Footrest none
Product Type Basic Chair
Adjustable Standard Lift
Seat Material Vinyl Upholstered Foam
Height (Metric) Back 49.53cm
Upholstery Vinyl
Width (English) Seat 18.5 in.
Depth (Metric) Seat 41.91cm
Depth (Metric) Base 41.91cm
Base Style Five-leg
Lift Type Pneumatic
Width (English) Base 18.5 in.
Width (Metric) Back 40.64cm
With Armrest No
Height (Metric) Seat 43.1 to 55.8cm
Seating Type Chair
Thickness (Metric) Seat 7.6cm
Thickness (Metric) Base 7.6cm
Width (Metric) Base 46.99cm
Depth (English) Back 2 in.
Depth (English) Seat 16.5 in.
Color Black
Height (English) Seat 17 to 22 in.
Height (English) Base 17 to 22 in.
With Backrest Yes
Depth (Metric) Back 5cm
Height (English) Back 9.5 in.
Thickness (English) Seat 3 in.
Width (English) Back 16 in.
Width (Metric) Seat 46.99cm