Please login to your online account to display your discounted pricing

Fisherbrand™ Vinyl Chairs

Desk height

$301.05 - $324.00

Specifications

Base Style Five-leg
Depth (English) Back 2 in.
Depth (English) Seat 16.5 in.
Adjustable (Height) 17 to 22 in.
Seating Type Chair
View More Specs
Products
Catalog Number Mfr. No. Seating Height Color Price Quantity    

S68902

 
fisher science education
91-121
Desk Height Black Each for $324.00

S98252

 
fisher science education
91-121B
Desk Height Blue Each for $301.05
Description & Specifications

Specifications

Base Style Five-leg
Depth (English) Back 2 in.
Depth (English) Seat 16.5 in.
Adjustable (Height) 17 to 22 in.
Seating Type Chair
Frame Type Nylon-Reinforced Fiberglass
Height (English) Back 9.5 in.
Height (English) Base 17 to 22 in.
Height (English) Seat 17 to 22 in.
Lift Type Pneumatic
Thickness (English) Seat 3 in.
Thickness (Metric) Base 7.6cm
Thickness (Metric) Seat 7.6cm
Upholstery Vinyl
Width (English) Back 16 in.
Width (English) Base 18.5 in.
Width (English) Seat 18.5 in.
With Armrest No
With Backrest Yes

  • Upholstered ergonomic chair with seat depth adjustment
  • Molded foam seats withstand years of heavy use
  • Pneumatic seat height adjustment
  • Five-leg base provides stability
  • Easy to clean with mild soap and water

Seat dimensions: 18.5W × 16.5D × 3 in. H (47 × 41.2 × 7.6cm). Backrest dimensions: 16W × 2D × 9.5 in. H (40.6 × 5.1 × 24.1cm). Casters sold separately.