Please login to your online account to display your discounted pricing

Fisherbrand™ Teacher's Chairs

Pneumatic seat height adjustment.

$587.25 - $587.25

Specifications

Arm Style Adjustable
Back Style Wide
Depth (English) Back 2 in.
Depth (English) Seat 18.5 in.
Depth (Metric) Back 5cm
View More Specs
Products
Catalog Number Mfr. No. Product Type With Armrest Color Price Quantity    

S98281

 
fisher science education
91-1000TA
w/ Seat Tilt Yes Navy Each for $587.25
Description & Specifications

Specifications

Arm Style Adjustable
Back Style Wide
Depth (English) Back 2 in.
Depth (English) Seat 18.5 in.
Depth (Metric) Back 5cm
Depth (Metric) Seat 47cm
For Use With (Application) Teacher's use
Seating Type Chair
Height (English) Back 16.5 in.
Height (English) Seat 16 to 21 in.
Height (Metric) Back 42cm
Height (Metric) Seat 40.6 to 53.3cm
Lift Type Pneumatic
Seating Height Adjustable
Thickness (English) Seat 3 in.
Thickness (Metric) Seat 7.6cm
Upholstery Fabric
Width (English) Base 19.5 in.
Width (English) Seat 19.5 in.
Width (Metric) Back 43.2cm
Width (Metric) Seat 50cm
With Armrest Yes
With Backrest Yes
With Lumbar Support Yes

  • Ergonomically designed contoured seat
  • High-density foam for comfort
  • Wide back with lumbar support
  • Six-way adjustment on arms (except S90503A, B and C)

Seat: 18.5D × 19.5W × 3 in. H (47 × 50 × 8cm). Back: 2D × 17W × 16.5 in. H (5 × 43 × 42cm). Seat Height: 16 to 21 in. (41 to 53cm).