Please login to your online account to display your discounted pricing

Fisherbrand™ Teacher's Chairs


Pneumatic seat height adjustment.

Manufacturer: fisher science education  91-1000TA

 View more versions of this product

Catalog No. S98281

  • / Each
 

Description & Specifications

Specifications

Product Type w/ Seat Tilt
Width (English) Base 19.5 in.
With Tilt Yes
For Use With (Application) Teacher's use
Width (English) Seat 19.5 in.
Arm Style Adjustable
Depth (Metric) Base 47cm
Height (Metric) Back 42cm
Upholstery Fabric
Width (Metric) Seat 50cm
With Armrest Yes
Thickness (English) Seat 3 in.
Width (English) Back 17 in.
Lift Type Pneumatic
Thickness (Metric) Base 7.6cm
Height (Metric) Seat 40.6 to 53.3cm
With Backrest Yes
Depth (Metric) Back 5cm
Seating Type Chair
Color Navy
Adjustable (Height) Yes
With Lumbar Support Yes
Depth (English) Back 2 in.
Seating Height Adjustable
Back Style Wide
Depth (English) Seat 18.5 in.
Height (English) Seat 16 to 21 in.
Thickness (Metric) Seat 7.6cm
Height (English) Base 16 to 21 in.
Width (Metric) Base 50cm
Height (English) Back 16.5 in.
Depth (Metric) Seat 47cm
Width (Metric) Back 43.2cm