Please login to your online account to display your discounted pricing

Fisherbrand™ Teacher's Chairs

Pneumatic seat height adjustment.

Manufacturer: fisher science education  91-1001TA

 View all options for this product

Catalog No. S90503A


Description & Specifications


Color Black
Adjustable (Height) Yes
Back Style Wide
Arm Style Adjustable
Depth (English) Back 2 in.
Depth (English) Seat 18.5 in.
Depth (Metric) Back 5cm
Depth (Metric) Seat 47cm
Depth (Metric) Base 47cm
For Use With (Application) Teacher's use
Height (English) Back 16.5 in.
Height (English) Seat 16 to 21 in.
Height (Metric) Back 42cm
Height (English) Base 16 to 21 in.
Height (Metric) Seat 40.6 to 53.3cm
Lift Type Pneumatic
Seating Height Adjustable
Seating Type Chair
Thickness (English) Seat 3 in.
Thickness (Metric) Seat 7.6cm
Upholstery Fabric
Thickness (Metric) Base 7.6cm
Width (English) Back 17 in.
Width (English) Seat 19.5 in.
Width (English) Base 19.5 in.
Width (Metric) Back 43.2cm
Width (Metric) Base 50cm
With Backrest Yes
With Armrest Yes
Width (Metric) Seat 50cm
With Lumbar Support Yes
Product Type w/o Seat Tilt

  • Ergonomically designed contoured seat
  • High-density foam for comfort
  • Wide back with lumbar support
  • Six-way adjustment on arms (except S90503A, B and C)