Please login to your online account to display your discounted pricing

Fisherbrand™ Polyurethane Sit-Stands


Reduces fatigue from standing all day.

Manufacturer: fisher science education  91-830B

 View more versions of this product

Catalog No. S90501

  • / Each
 

Description & Specifications

Specifications

Product Type Sit Stand Stool
Seat Material Polyurethane
Adjustable Adjustable Back, Tilt Seat
Footrest None
Frame Type Nylon-Reinforced Fiberglass
Color Black
Adjustable (Height) 21 to 31 in.
Seating Height Standing Height
Foot Type Casters
For Use With (Application) Laboratory use
Height (Metric) Back 23cm
Height (English) Back 9 in.
Width (English) Back 15.5 in.
Lift Type Pneumatic
Seating Type Stool
With Backrest Yes
Height (Metric) Seat 63.5 to 87.6cm
With Tilt Yes
Height (English) Seat 25 to 34.5 in.
Height (English) Base 25 to 34.5 in.
Width (Metric) Back 39cm
Material Polyurethane