Please login to your online account to display your discounted pricing

Fisherbrand™ Polyurethane Sit-Stands

Reduces fatigue from standing all day.

$351.00 - $468.45

Specifications

Adjustable (Height) 21 to 31 in.
For Use With (Application) Laboratory use
Material Polyurethane
Seating Type Stool
Height (English) Base 25 to 34.5 in.
View More Specs
Products
Catalog Number Mfr. No. With Backrest Price Quantity    

S90500

 
fisher science education
91-830
No Each for $351.00

S90501

 
fisher science education
91-830B
Yes Each for $468.45
Description & Specifications

Specifications

Adjustable (Height) 21 to 31 in.
For Use With (Application) Laboratory use
Material Polyurethane
Seating Type Stool
Height (English) Base 25 to 34.5 in.
Height (English) Seat 25 to 34.5 in.
Height (Metric) Seat 63.5 to 87.6cm
Lift Type Pneumatic
Seating Height Standing Height
With Tilt Yes

  • Sit-stands are designed to support your weight while allowing you to be in a standing position
  • Seat tilt adjustment for added comfort
  • Back: 15.5W × 9 in.H (39 × 23cm)
  • Seat height: 25 to 34.5 in. (61 to 88cm)