Please login to your online account to display your discounted pricing

Fisherbrand™ Pneumatic Shell Chairs

Made to withstand heavy-duty use.

$243.00 - $249.75

Specifications

Adjustable (Height) 15 to 21 in.
Frame Material Powder-Coated Steel
Material Polypropylene
Seating Type Chair
Height (English) Back 15.5 in.
View More Specs
Products
Catalog Number Mfr. No. Height (English) Base Height (English) Seat Seating Form Color Price Quantity    

S68901A

 
fisher science education
P-104RT
18 to 23 in. 18 to 23 in. Low-Form Blue Each for $243.00

S90502

 
fisher science education
P105RT
20 to 27 in. 20 to 27 in. High-Form Blue Each for $249.75
Description & Specifications

Specifications

Adjustable (Height) 15 to 21 in.
Frame Material Powder-Coated Steel
Material Polypropylene
Seating Type Chair
Height (English) Back 15.5 in.
Height (Metric) Back 39cm
Lift Type Pneumatic
Seating Height Desk Height
Width (English) Back 15 in.
Width (English) Base 17 in.
Width (English) Seat 17 in.
Width (Metric) Back 38cm
Width (Metric) Base 43.18cm
Width (Metric) Seat 43.18cm
With Backrest Yes

  • One-piece molded polypropylene shell with powder-coated steel base
  • Easy to clean
  • Pneumatic height adjustment

Seat: 17W × 15.5 in. H (43 × 39cm). Back: 15W × 15.5 in. H (38 × 39cm)