Please login to your online account to display your discounted pricing

Fisherbrand™ Pneumatic Shell Chairs


Made to withstand heavy-duty use.

Manufacturer: fisher science education  P105RT

 View more versions of this product

Catalog No. S90502

  • / Each
 

Description & Specifications

Specifications

Foot Type Stationary Glides
Frame Type Steel Round Tube
Adjustable (Height) 18 to 26 in.
Seating Height Medium Bench Height
Footrest Fixed
Product Type Shell Chair
Adjustable Standard Lift
Seat Material Polypropelene
Height (Metric) Back 39cm
Width (English) Seat 17 in.
Frame Material Powder-Coated Steel
Width (English) Back 15 in.
Width (English) Base 17 in.
Width (Metric) Seat 43.18cm
Lift Type Pneumatic
Material Polypropylene
Seating Form High-Form
Color Blue
Height (English) Seat 20 to 27 in.
Height (English) Base 20 to 27 in.
Width (Metric) Base 43.18cm
With Backrest Yes
Base Style Five-leg
Height (English) Back 15.5 in.
Height (Metric) Seat 50.8 to 68.5cm
Seating Type Chair
Width (Metric) Back 38cm