missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Five-Leg Base Vinyl Chairs

Vinyl-upholstered with stable five-leg base and seat height/depth adjustments

Manufacturer:  Fisherbrand™ 91125RT

 View more versions of this product

Catalog No. S68902C



Description

Description

  • Quality upholstered basic ergonomic chair with pneumatic seat height adjustment and seat depth adjustment
  • The five-leg base provides stability whether fitted with glides or casters
  • Durable foam in the seats will withstand years of use
  • The chairs are easy to clean with mild soap and water
  • These medium bench height chairs feature your choice of casters or glides on a black, powder coated steel base with fixed foot ring
  • Please note, adding casters adds 2-inches of height to the chair
  • Each basic ergonomic chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Standard Lift
Black
41.91cm
5cm
Stationary Glides
Fixed
Steel Round Tube
22 to 29 in.
49.53cm
Pneumatic
Vinyl Upholstered Foam
Chair
7.6cm
Vinyl
18.5 in.
40.64cm
46.99cm
Yes
Five-leg
2 in.
16.5 in.
41.91cm
45.72cm
18 in.
9.5 in.
22 to 29 in.
55.8 to 73.6cm
Chair
Medium Bench Height
3 in.
7.6cm
16 in.
18.5 in.
46.99cm
No
20 to 27 in.
Documents