Please login to your online account to display your discounted pricing

Fisherbrand™ Five-Leg Base Vinyl Chairs

Keep workers comfortable while protecting your investment. Fisherbrand Five-Leg Vinyl Chairs are made with molded foam in the seats that will withstand years of heavy use.

$452.00 - $452.00

Specifications

Base Style Five-leg
Depth (English) Back 2 in.
Depth (English) Seat 16.5 in.
Depth (Metric) Back 5cm
Depth (Metric) Base 41.91cm
View More Specs
Products
Catalog Number Mfr. No. Foot Type Footrest Size (English) Height (English) Base Height (English) Seat Price Quantity    

S68902C

 
fisherbrand™
91-125RT
Stationary Glides 18 in. 22 to 29 in. 22 to 29 in. Each for $452.00
Description & Specifications

Specifications

Base Style Five-leg
Depth (English) Back 2 in.
Depth (English) Seat 16.5 in.
Depth (Metric) Back 5cm
Depth (Metric) Base 41.91cm
Depth (Metric) Seat 41.91cm
Adjustable (Height) 20 to 27 in.
Seating Type Chair
Frame Type Steel Steel Round Tube
Height (English) Back 9.5 in.
Height (Metric) Back 49.53cm
Lift Type Pneumatic
Seating Height Medium Bench Height
Thickness (English) Seat 3 in.
Thickness (Metric) Base 7.6cm
Thickness (Metric) Seat 7.6cm
Upholstery Vinyl
Width (English) Back 16 in.
Width (English) Base 18.5 in.
Width (English) Seat 18.5 in.
Width (Metric) Back 40.64cm
Width (Metric) Base 46.99cm
Width (Metric) Seat 46.99cm
With Armrest No
With Backrest Yes
Footrest Fixed

  • Upholstered basic ergonomic chair with seat depth adjustment
  • Pneumatic seat height adjustment
  • Five-leg base provides stability
  • Easy to clean with mild soap and water
  • Standard is black vinyl; other colors available in vinyl and fabric seats

Seat dimensions: 16.5D × 18.5W × 3 in. H (41 × 47 × 8cm). Back dimensions: 2D × 16W × 9.5 in. H (5 × 41 × 24cm).