Please login to your online account to display your discounted pricing

Fisherbrand™ Basic Chair, High Bench Height, Nylon-Reinforced Fiberglass Frame, Vinyl Upholstered Foam Seat


High-bench height style, vinyl upholstered with stable five-leg base and seat adjustments

Manufacturer: fisherbrand™  91-128CF-10

 View more versions of this product

Catalog No. S90496

  • / Each
 

Description & Specifications

Specifications

Product Type Basic Chair
Footrest Chrome
Foot Type Stationary Glides
Adjustable (Height) 24 to 33.5 in.
Seating Height High Bench Height
Frame Type Nylon-Reinforced Fiberglass
Adjustable Standard Lift
Seat Material Vinyl Upholstered Foam
Color Black
Depth (Metric) Base 41.91cm
Height (Metric) Back 49.53cm
Upholstery Vinyl
Width (English) Seat 18.5 in.
Width (English) Base 18.5 in.
With Armrest No
Depth (Metric) Seat 41.91cm
Thickness (English) Seat 3 in.
Width (Metric) Back 40.64cm
Height (English) Back 9.5 in.
Thickness (Metric) Base 7.6cm
Lift Type Pneumatic
With Backrest Yes
Depth (Metric) Back 5cm
Width (Metric) Base 46.99cm
Height (Metric) Seat 50.8 to 71.1cm
Seating Type Chair
Footrest Size (English) 18 in.
Footrest Size (Metric) 45.72cm
Depth (English) Back 2 in.
Thickness (Metric) Seat 7.6cm
Depth (English) Seat 16.5 in.
Height (English) Seat 22 to 32 in.
Height (English) Base 22 to 32 in.
Base Style Five-leg
Width (Metric) Seat 46.99cm
Width (English) Back 16 in.

  • Quality upholstered basic ergonomic chair with pneumatic seat height adjustment and seat depth adjustment
  • The five-leg base provides stability whether fitted with glides or casters
  • Durable foam in the seats will withstand years of use
  • The chairs are easy to clean with mild soap and water
  • These medium bench height chairs feature your choice of casters or glides on a black, powder coated steel base with fixed foot ring
  • Please note, adding casters adds 2-inches of height to the chair
  • Each basic ergonomic chair is backed by our 15-year warranty, lifetime on the pneumatic lift