Please login to your online account to display your discounted pricing

Fisherbrand™ Five-Leg Base Molded Polyurethane Stools


High-quality stools with height adjustment suitable for various applications.

Manufacturer: fisher science education  91-28CF

 View more versions of this product

Catalog No. S68905B

  • / Each
 

Description & Specifications

Specifications

Product Type Stool
Foot Type Stationary Glides
Footrest Chrome
Color Black
Adjustable Standard Lift
Adjustable (Height) 18 to 26 in.
Seating Height Medium Bench Height
Seat Material Polyurethane
Frame Type Nylon-Reinforced Fiberglass
Diameter (English) Seat 13.5 in.
Base Style Five-leg
Material Polyurethane
Lift Type Pneumatic
Footrest Size (Metric) 45.72cm
Height (English) Base 18 to 25 in.
Height (Metric) Seat 45.72 to 63.5cm
Footrest Size (English) 18 in.
Height (English) Seat 18 to 25 in.
Seating Type Stool
Diameter (Metric) Seat 34.2cm