missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Huron Polyurethane Stool - Desk Height with Stationary Glides in Polyurethane

Fisherbrand™ Huron Polyurethane Stools are height adjustable for 31 in. work surfaces and feature 310-degree control mechanism and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and is easily cleaned.

Manufacturer:  Fisherbrand™ 9130*

Catalog No. S68905



Description

Description

  • Adjustable from 14.5-19.5 inches from the top of the seat to the floor
  • Features 360-degree, all-around control mechanism making it easy to adjust no matter where you sit
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane
Specifications

Specifications

Yes (Pneumatic)
300 lb.
Black
Black-non-marring bell glides (suitable for both hard and carpeted floors)
Polyurethane
Stool
15 year parts, lifetime on pneumatic lift
25 in.
No
No
Nylon Reinforced Fiberglass
136 kg
13.25 in.
No
Stool Without Back
1 in.
15 lb.
No
No
14.5 to 19.5 in.
SDS
Documents