missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Five-Leg Base Molded Polyurethane Stools

High-quality stools with height adjustment suitable for various applications.

$271.75 - $286.20

Specifications

Base Style Five-leg
Diameter (English) Seat 13.5 in.
Diameter (Metric) Seat 34.2cm
Adjustable (Height) 18 to 26 in.
Material Polyurethane
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Height (English) Seat Height (Metric) Seat Product Type Seating Height Price Quantity  
Catalog Number Mfr. No. Height (English) Seat Height (Metric) Seat Product Type Seating Height Price Quantity  
S68905A Fisher Science Education
91-28NF
18 to 25 in. 45.72 to 63.5cm Stool Medium Bench Height Each for $271.75
S68905B Fisher Science Education
91-28CF
18 to 25 in. 45.72 to 63.5cm Stool Medium Bench Height Each for $286.20
Specifications

Description

  • Pneumatic seat height adjustment
  • Easy “anywhere” release mechanism for the height control lever
  • Seat: 13.5 in. dia. (34.3cm)

Description & Specifications

Specifications

Five-leg
34.2cm
Polyurethane
Nylon-Reinforced Fiberglass
13.5 in.
18 to 26 in.
Stool
Pneumatic