missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Huron Polyurethane Stool - High Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
Huron Polyurethane Stool is height adjustable for 42 in. work surfaces and features 360-degree control mechanism, chrome adjustable foot ring, and stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and is easily cleaned.
Supplier: Fisherbrand™ 9128CF10
Description
- Adjustable from 21 to 31 inches from the top of the seat to the floor
- Features 360-degree, all-around control mechanism making it easy to adjust no matter where you sit
- 18-Inch Chrome adjustable foot ring with knob lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
stools, high bench height stools, polyurethane stools, adjustable stools
Specifications
Yes | |
Pneumatic | |
68.58 cm | |
22 to 32 in. | |
No | |
27 in. | |
28 lb. | |
136 kg | |
Nylon-reinforced fiberglass | |
300 lb. | |
Polyurethane |
15 year parts, lifetime on pneumatic lift | |
No | |
No | |
Yes | |
12.7 kg | |
No | |
High Bench Height | |
Black | |
No | |
Black |