missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Five-Leg Base Molded Polyurethane Chairs

Easily cleaned, adjusts to fit most body types and workstations

Manufacturer:  Fisherbrand™ 91325RT

Catalog No. S68904C



Description

Description

  • Basic polyurethane chairs adjust to fit most body types and workstations
  • Chairs are easily cleaned, making them ideal for almost any environment
  • Choice of chrome hooded rolling, non-marring casters (suitable for both hard and carpeted floors) or black, non-marring bell glides (suitable for both hard and carpeted floors) on a polished cast aluminum base
  • Each basic polyurethane chair is backed by our 15-year warranty, lifetime on the pneumatic lift
Specifications

Specifications

Standard Lift
Black
15.5 in.
Stationary Glides
Steel Round Tube
22 to 29 in.
46.99cm
Pneumatic
Chair
Medium Bench Height
1.5 in.
3.8cm
16.5 in.
36.83cm
41.91cm
19.5 to 27.5 in.
Five-leg
39.37cm
39.37cm
Fixed
18.5 in.
22 to 29 in.
55.8 to 73.6cm
Polyurethane
Polyurethane
Chair
3.8cm
14.5 in.
16.5 in.
41.91cm
Yes
Education
Documents