Please login to your online account to display your discounted pricing

Fisherbrand™ Five-Leg Base Molded Polyurethane Chairs


For applications where chemical spills and heavy dust may occur.

Manufacturer: fisher science education  91-328CF

 View more versions of this product

Catalog No. S68904B

  • / Each
 

Description & Specifications

Specifications

Foot Type Stationary Glides
Frame Type Nylon-Reinforced Fiberglass
Adjustable (Height) 19.5 to 27.5 in.
Seating Height Medium Bench Height
Footrest Chrome
Product Type Basic Chair
Adjustable Standard Lift
Seat Material Polyurethane
Depth (Metric) Base 39.37cm
Base Style Five-leg
Height (Metric) Back 46.99cm
Width (English) Seat 16.5 in.
Width (English) Base 16.5 in.
Depth (Metric) Seat 39.37cm
Lift Type Pneumatic
Thickness (Metric) Base 3.8cm
Width (English) Back 14.5 in.
Width (Metric) Back 36.83cm
Width (Metric) Seat 41.91cm
Color Black
Footrest Size (Metric) 45.72cm
Height (Metric) Seat 45.72 to 63.5cm
With Backrest Yes
Footrest Size (English) 18 in.
Height (English) Base 18 to 25 in.
Seating Type Chair
Thickness (Metric) Seat 3.8cm
Height (English) Seat 18 to 25 in.
Width (Metric) Base 41.91cm
Height (English) Back 18.5 in.
Thickness (English) Seat 1.5 in.
Depth (English) Seat 15.5 in.
Material Polyurethane