Please login to your online account to display your discounted pricing

Fisherbrand™ Five-Leg Base Molded Polyurethane Chairs


For applications where chemical spills and heavy dust may occur.

Manufacturer: fisher science education  91-321

 View more versions of this product

Catalog No. S68904

  • / Each
 

Description & Specifications

Specifications

Frame Type Nylon-Reinforced Fiberglass
Product Type Basic Chair
Foot Type Stationary Glides
Adjustable (Height) 17 to 22 in.
Footrest None
Adjustable Standard Lift
Seat Material Polyurethane
Depth (Metric) Base 39.37cm
Base Style Five-leg
Height (Metric) Back 46.99cm
Material Polyurethane
Width (English) Seat 16.5 in.
Depth (Metric) Seat 39.37cm
Height (English) Back 18.5 in.
Thickness (English) Seat 1.5 in.
Width (English) Back 14.5 in.
Width (Metric) Back 36.83cm
Width (Metric) Seat 41.91cm
Lift Type Pneumatic
Thickness (Metric) Base 3.8cm
Width (English) Base 16.5 in.
Color Black
Height (Metric) Seat 39.3 to 52cm
Width (Metric) Base 41.91cm
Seating Type Chair
Thickness (Metric) Seat 3.8cm
Depth (English) Seat 15.5 in.
Height (English) Seat 15.5 to 20.5 in.
Seating Height Desk Height
Height (English) Base 15.5 to 20.5 in.
With Backrest Yes