Please login to your online account to display your discounted pricing

Fisherbrand™ Five-Leg Base Molded Polyurethane Chairs

For applications where chemical spills and heavy dust may occur.

$346.95 - $463.05

Specifications

Depth (English) Seat 15.5 in.
Depth (Metric) Seat 39.37cm
Adjustable (Height) 19.5 to 27.5
Color Black
Material Polyurethane
View More Specs
Products
Catalog Number Mfr. No. Height (English) Seat Height (Metric) Seat Product Type Seating Height Price Quantity    

S68904B

 
fisher science education
91-328CF
18 to 25 in. 45.72 to 63.5cm Basic Chair Medium Bench Height Each for $452.25

S68904A

 
fisher science education
91-328NF
18 to 25 in. 45.72 to 63.5cm Basic Chair Medium Bench Height Each for $432.00

S68904C

 
fisher scientific
91-325RT
22 to 29 in. 55.8 to 73.6cm Basic Chair Medium Bench Height Each for $399.60

S68904

 
fisher science education
91-321
15.5 to 20.5 in. 39.3 to 52cm Basic Chair Desk Height Each for $346.95

S90497

  Accessories
fisher science education
91-328CF-10
21 to 31 in. 53.34 to 78.74cm Basic Chair High Bench Height Each for $463.05
Description & Specifications

Specifications

Depth (English) Seat 15.5 in.
Depth (Metric) Seat 39.37cm
Adjustable (Height) 19.5 to 27.5
Color Black
Material Polyurethane
Seating Type Chair
Frame Type Steel Steel Round Tube
Lift Type Pneumatic
Thickness (English) Seat 1.5 in.
Thickness (Metric) Seat 3.8cm
Width (English) Back 14.5 in.
Width (English) Seat 16.5 in.
Width (Metric) Back 36.83cm
Width (Metric) Seat 41.91cm

  • Extremely durable, high-quality molded polyurethane foam seat and back
  • Pneumatic seat adjustment
  • Color: black

Seat dimensions: 15.5D × 16.5W × 1.5 in. H (42 × 41 × 4cm). Back dimensions: 14.5W × 18.5 in. H (37 × 47cm).