missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ Multi-lingual Wide Mouth LDPE 500mL Wash Bottles
Supplier: Dynalon™ 5064950002
Specifications
Wash Bottle | |
75 mm | |
2.95 in. | |
500 mL | |
16 oz. | |
2.95 in. | |
LDPE | |
PK/5 | |
Non-sterile | |
Not Autoclavable |
165 mm | |
6.50 in. | |
Ethanol | |
500 mL | |
Translucent, Orange | |
Dispensing Ethanol | |
5/Pk. | |
PK/5 | |
75mm |