missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Dynalon™ Multi-lingual Wide Mouth LDPE 250mL Wash Bottles
Supplier: Dynalon™ 5064850003
Specifications
Isopropanol | |
60 mm | |
2.4 in. | |
250mL | |
8 oz. | |
2.4 in. | |
LDPE | |
PK/5 | |
Non-sterile | |
Not Autoclavable |
145 mm | |
5.7 in. | |
Isopropanol | |
250 mL | |
Translucent, Blue | |
Dispensing Isopropanol | |
5/Pk. | |
PK/5 | |
60mm |