Please login to your online account to display your discounted pricing

Dynalon™ Baritainer™ Jerry Cans

Environmentally friendly alternative solution for packaging, storing and transporting chemicals that usually require glass, metal, fluorinated HDPE or other single barrier containers

$23.52 - $200.18

Specifications

For Use With (Application) Packaging, storing and transporting chemicals
View More Specs
Products
Catalog Number Mfr. No. Capacity (English) Height (Metric) With Closure Width (Metric) Capacity (Metric) Price Quantity    

02-617-203

 
dynalon™
4055942070
5 gal. 36.3cm 27.6cm 20L Each for $200.18

02-617-204

 
dynalon™
4055940004
1.05 gal. 21.5cm 13.9cm 4L Each for $23.52

02-617-202

 
dynalon™
4055940002
2.5 gal. 30.4cm 18.4cm 10L Each for $44.43

02-617-201

 
dynalon™
4055940001
1.25 gal. 23.3cm 14.47cm 5L Each for $31.00
Description & Specifications

Specifications

For Use With (Application) Packaging, storing and transporting chemicals

Store a large volume of liquid in these compact, economical barrier containers. An integral handle and lightweight construction make them easy to carry while the notched bottom makes them easy to stack. Cans are constructed of HDPE and Quoral™, a barrier resin which provides an oxygen and solvent barrier that is five times better than fluorination. A perfect substitute for more expensive steel or stainless steel containers when a barrier for flavors, ingredients, odors, organic solvents is needed.

  • Lightweight and stackable
  • Durable, impact resistant, corrosion resistant, rust proof
  • Effective for solvents, esters, ketones and some acids
  • Cans are constructed of natural HDPE and Quoral
  • Screw cap (4, 5, 10L): Black HDPE DIN50 tamper-evident, lined screw closure
  • Screw cap (20L): HDPE 70mm tamper-evident, lined screw closure with 3/4 in. NPT center reducer
  • Screw cap liner: crosslinked polyolefin foam
  • With molded-in handle
  • Recyclable

For safety transport of household chemicals, industrial and laboratory chemicals, cleaning solvents, adhesives, wood preservatives, automotive additives, transport foodstuffs such as flavors, edible oils, and other industry products

FDA Compliant. Rated UN 3H1/X1.2/250 (4L, 5L, 10L cans), and UN 3H1/Y1.8/100 (20L cans).