Please login to your online account to display your discounted pricing

Dynalon™ Automatic Glass Titrating Burets


Manufacturer: dynalon™  8969541005

 View more versions of this product

Catalog No. 02-550-100

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 48cm
Certifications/Compliance DIN ISO 385
For Use With (Application) Universal aid in the laboratory, electroplating industry, water treatment plants, for field analyses and numerous other applications
For Use With (Equipment) 1L LDPE bottle
Graduations Yes
Height (English) 18.8 in.
Includes Stand, blue ring graduations, Schellbach stripe
Material Borosilicate Glass
Capacity (Metric) 5mL
Product Type Titrating Buret
Subdivision 0.05mL