Please login to your online account to display your discounted pricing

Dyes


Manufacturer: fisher scientific  DYEGRN-08

 View more versions of this product

Catalog No. S92508B

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 8 oz.
For Use With (Equipment) Groundwater simulators
Capacity 8 oz., 236.58mL
Color Green
Capacity (Metric) 236.58mL
For Use With (Application) Groundwater experiments
Product Type Dye