Please login to your online account to display your discounted pricing

Dyes


Manufacturer: fisher scientific  DYEBLU-04

 View more versions of this product

Catalog No. S92507A

  • / Each
 

Description & Specifications

Specifications

Color Blue
Capacity (English) 4 oz.
For Use With (Application) Groundwater experiments
Capacity 4 oz., 118.29mL
For Use With (Equipment) Groundwater simulators
Capacity (Metric) 118.29mL
Product Type Dye