Please login to your online account to display your discounted pricing

Dyes


Manufacturer: fisher science education  DYEKIT-02

 View more versions of this product

Catalog No. S92506B

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Groundwater simulators
Capacity (English) 8 oz., 4 oz., 4 oz.
Capacity (Metric) 236.5mL, 118.3mL, 118.3mL
Product Type Dye Kit
Capacity 8 oz., 4 oz., 4 oz., 236.5mL, 118.3mL, 118.3mL
For Use With (Application) Groundwater experiments
Color Red, Blue, Green, Purple
Includes 4 oz. red dye, 2 oz. blue dye, 2 oz. green dye and 2 oz. purple dye and pipettes