missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Durac™ Specific Gravity / Relative Density (g/cm3) Precision Hydrometers; Traceable to NIST
Measure specific gravity or relative density (g/cm³) of a variety of liquids with these hydrometers. H-B Instrument Durac™ Specific Gravity / Relative Density (g/cm³) Precision Hydrometers are ideal for industries such as food and beverage, chemical, pharmacology, transportation and refrigeration.
$90.03 - $124.89
Specifications
Quantity | Each |
---|---|
Type | Specific Gravity/Relative Density Precision Hydrometer |
Accuracy | ± 0.001 |
Increments | 0.0005 |
Certifications/Compliance | Traceable to NIST |
Catalog Number | Mfr. No. | Specific Gravity Range | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Specific Gravity Range | Price | Quantity | |||||
13-202-073
|
H-B Instrument™
B618010700 |
1.000 to 1.070 |
Each for $90.03
|
|
|||||
13202076
|
H-B Instrument™
B618011000 |
1.180 to 1.250 |
Each for $124.89
|
|
|||||
Description
- 325mm (12.8 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Each | |
± 0.001 | |
Traceable to NIST | |
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST | |
Lead Free | |
15°C |
Specific Gravity/Relative Density Precision Hydrometer | |
0.0005 | |
325 mm | |
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures | |
Industries such as food and beverage, chemical, pharmacology, transportation and refrigeration |