Please login to your online account to display your discounted pricing

Durac™ Plus™ ASTM Like Thermometers


Ideal for use in quality control laboratories or where ISO 9000 standards are in place.

Manufacturer: fisher science education  B607500000

 View more versions of this product

Catalog No. S02670

  • / Each
 

Description & Specifications

Specifications

Accuracy 1, 1.5 Above 100°C
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Length 76mm
Immersion Type Partial
Length (English) Overall 12.7 in.
Length (Metric) Overall 322mm
Material Glass
Subdivision 1°C
Temperature Range (Metric) -20° to +150°C
Thermometer Fill Organic
Subdivision 1°C
Material Glass
Accuracy 1, 1.5 Above 100°C