Please login to your online account to display your discounted pricing

Durac™ Plus™ ASTM Like Thermometers


Ideal for use in quality control laboratories or where ISO 9000 standards are in place.

Manufacturer: fisher science education  B607505500

 View more versions of this product

Catalog No. S02680

  • / Each
 

Description & Specifications

Specifications

Subdivision 1°C
Temperature Range (English) 0° to 120°F
Thermometer Fill Organic
Accuracy 0.5°F
Immersion Type Total
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Length (English) Overall 11.9 in.
Material Glass
Temperature Range (Metric) -17.7° to +48.8°C
Immersion Length Total
Length (Metric) Overall 303mm
Subdivision 1°C
Accuracy 0.5°F
Material Glass