Please login to your online account to display your discounted pricing

Durac™ Plus™ ASTM Like Thermometers


Ideal for use in quality control laboratories or where ISO 9000 standards are in place.

Manufacturer: fisher science education  B607500900

 View more versions of this product

Catalog No. S02675

  • / Each
 

Description & Specifications

Specifications

Accuracy 0.6°F
Temperature Range (English) 100° to 180°F
Subdivision 0.2°C
Length (Metric) Overall 377mm
Material Glass
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Temperature Range (Metric) +37.7° to 82.2°C
Immersion Length 79mm
Thermometer Fill Organic
Length (English) Overall 14.8 in.