Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers


Features 1/2 in. NPT threaded connection and polycarbonate lens.

Manufacturer: h-b instrument™  B613103900

 View more versions of this product

Catalog No. S02681

  • / Each
 

Description & Specifications

Specifications

Temperature Range (Metric) Not Applicable
Lens Material Polycarbonate
Material Metal
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Dial Size (English) 1.75 in.
Length (Metric) Overall 124mm
Length (Metric) Probe 125mm
Dial Size (Metric) 44mm
Length (English) Probe 5 in.
Subdivision 1°F
Accuracy 1%
Immersion Length 50mm in liquids or 100mm in gas
Includes Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool
Certifications/Compliance NIST
Temperature Range (English) 25° to 125°F
Length (English) Overall 4.9 in.
Display Dimensions 1.75 in. dia. (4.4cm)
Increments 1°F
Temperature Range (English) 25° to 125°F
Temperature Range (Metric) +25° to 125°F
Accuracy 1%