Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers


Features 1/2 in. NPT threaded connection and polycarbonate lens.

Manufacturer: h-b instrument™  B613105500

 View more versions of this product

Catalog No. S02665

  • / Each
 

Description & Specifications

Specifications

Temperature Range (Metric) Not Applicable
Accuracy 1%
Dial Size (Metric) 44mm
Display Dimensions 1.75 in. dia. (4.4cm)
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Immersion Length 50mm in liquids or 100mm in gas
Includes Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool
Length (English) Overall 7.9 in.
Length (English) Probe 8 in.
Length (Metric) Overall 200mm
Length (Metric) Probe 200mm
Lens Material Polycarbonate
Material Metal
Subdivision 5°F
Temperature Range (English) 50° to 500°F
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DKD
Dial Size (English) 1.75 in.
Increments 5°F
Temperature Range (English) 50° to 500°F
Temperature Range (Metric) +50° to 500°F
Accuracy 1%