missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers

Features 1/2 in. NPT threaded connection and polycarbonate lens.

Manufacturer:  H-B Instrument™ B613108800

 View more versions of this product

Catalog No. S02691


 

Specifications Description & Specifications

Specifications

1%
3 in.
3 in. dia. (7.6cm)
50mm in liquids or 100mm in gas
12 in.
305mm
Polycarbonate
5°F
Not Applicable
NIST
75mm
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool
12 in.
305mm
Metal
200° to 1000°F
Promotions

Promotions