Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers


Features 1/2 in. NPT threaded connection and polycarbonate lens.

Manufacturer: h-b instrument™  B613108700

 View more versions of this product

Catalog No. S02689

  • / Each
 

Description & Specifications

Specifications

Length (English) Overall 8 in.
Length (Metric) Probe 203.2mm
Length (English) Probe 8 in.
Length (Metric) Overall 203.2mm
Accuracy 1%
Temperature Range (Metric) 60° to 400°C
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Certifications/Compliance NIST
Material Metal
Dial Size (English) 3 in.
Display Dimensions 3 in. dia. (7.6cm)
Subdivision 5°C, 10°F
Immersion Length 50mm in liquids or 100mm in gas
Dial Size (Metric) 75mm
Temperature Range (English) 150° to 750°F
Lens Material Polycarbonate
Includes Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool

Applications include: Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic.