Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers


Features 1/2 in. NPT threaded connection and polycarbonate lens.

Manufacturer: h-b instrument™  B613108300

 View more versions of this product

Catalog No. S02687

  • / Each
 

Description & Specifications

Specifications

Accuracy 1%
Temperature Range (English) Not Applicable
Includes Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool
Material Metal
Immersion Length 50mm in liquids or 100mm in gas
Length (Metric) Probe 255mm
Display Dimensions 3 in. dia. (7.6cm)
Length (English) Probe 10 in.
For Use With (Application) Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
Dial Size (English) 3 in.
Length (English) Overall 10 in.
Dial Size (Metric) 75mm
Subdivision 1°C, 2°F
Lens Material Polycarbonate
Length (Metric) Overall 254mm
Temperature Range (Metric) -20° to +120°C
Certifications/Compliance NIST